This product has been discontinued.
Emergency Lighting Unit, 3.6V, White
Item #:
1419037
Cat #:
PVLLU
UPC:
784197381929
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Lighting Unit, 3.6 Volt, White Finish, Number of LED Lamps: 2 - 1W
Overview
Emergency Lighting Unit, 3.6 Volt, White Finish, Number of LED Lamps: 2 - 1W
Value+ LED Family - provides the best economical solution for all your general purpose needs without compromising on quality and performance
Also known as: 784197381929, PVLLU
Specifications
Volts AC: | 120/277 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 2 |
Light Technology: | LED |
Volts AC: | 120/277 |
Color: | White |
Light Technology: | LED |
Material: | Thermoplastic |
Wattage: | 2 |
Customer Reviews
No reviews for this product
(0)