LED Outdoor Emergency Light, 25'

Item #: 1131945
Cat #: SELW25
UPC: 080083763894
Sign In or Register to view pricing and more.
LED Outdoor Emergency Light, 25 Feet of Coverage, Silver

Overview

LED Outdoor Emergency Light, 25 Feet of Coverage, Silver
Also known as: 080083763894, SELW25

Specifications

Volts AC: 120/277
Material: Thermoplastic
Color: Silver
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC: 120/277
Color: Silver
Volts DC: 4.800
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED

Customer Reviews

No reviews for this product
(0)