STEEL, 6V, (2) 12W HALOGEN

Item #: 373676
Cat #: XR9C
UPC: 662400107514
Sign In or Register to view pricing and more.
Documents & Guides
SUR XR9C STEEL, 6V, (2) 12W HALOGEN

Overview

SUR XR9C STEEL, 6V, (2) 12W HALOGEN
Also known as: 662400107514, XR9C

Specifications

Volts AC: 120/277
Volts DC: 6
Wattage: 54
Color: White
Material: Steel
Light Technology: Halogen
Volts AC: 120/277
Wattage: 54
Material: Steel
Volts DC: 6
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)