HARSH ENVIRONMENT 6V

Item #: 240747
Cat #: EF11ZD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMG EF11ZD HARSH ENVIRONMENT 6V

Overview

EMG EF11ZD HARSH ENVIRONMENT 6V
Also known as: EF11ZD

Specifications

Volts DC: 6
Color: Black
Material: Thermoplastic
Wattage: 9
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Color: Black
Wattage: 9

Customer Reviews

No reviews for this product
(0)