Combo LED Exit Sign/Emergency, 2-Head, Red Letters

Item #: 361191
Cat #: APC7R
UPC: 080083566556
Sign In or Register to view pricing and more.
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Also known as: 080083566556, APC7R, Exit bug eye light, Bug Eye, ex/em combo

Specifications

Material: Polycarbonate
Volts AC: 120-277
Color: White/Red
Wattage: 0.780
Light Technology: LED
Material: Polycarbonate
Color: White/Red
Light Technology: LED
Volts AC: 120-277
Wattage: 0.780

Customer Reviews

No reviews for this product
(0)