LED Emergency Combo Exit/Light, White/Green

Item #: 498980
Cat #: APCH7G
UPC: 080083567188
Sign In or Register to view pricing and more.
Documents & Guides
Combo Unit, White Housing, Remote Capacity, Led-Exit, (2) LED Emergency Light Heads, Universal Face Green Letters

Overview

Combo Unit, White Housing, Remote Capacity, Led-Exit, (2) LED Emergency Light Heads, Universal Face Green Letters
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Also known as: 080083567188, APCH7G, Bug Eye, Frog eye

Specifications

Volts AC: 120/277
Material: Polycarbonate
Wattage: 0.780
Light Technology: LED
Color: White/Green
Volts AC: 120/277
Wattage: 0.780
Color: White/Green
Material: Polycarbonate
Light Technology: LED

Customer Reviews

No reviews for this product
(0)