COMBINATION SURFACE

Item #: 242574
Cat #: ER44RLDU2R
UPC: 734340234374
Sign In or Register to view pricing and more.
Documents & Guides
DAY ER44RLDU2R COMBINATION SURFACE

Overview

DAY ER44RLDU2R COMBINATION SURFACE
Also known as: 734340234374, ER44RLDU2R

Specifications

Color: Satin Aluminum, Red, Mirror
Volts AC: 120/277
Wattage: 3
Mounting: Universal
Material: Aluminum
Light Technology: LED
Color: Satin Aluminum, Red, Mirror
Wattage: 3
Material: Aluminum
Volts AC: 120/277
Mounting: Universal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)