Emergency Combo Exit/Light, LED, White, Green Letters
Item #:
778914
Cat #:
EVCUGW
UPC:
782520866389
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Combo Exit/Light, LED, White, Green Letters, 120/277 Volt
Overview
Emergency Combo Exit/Light, LED, White, Green Letters, 120/277 Volt
Also known as: 782520866389, EVCUGW
Specifications
Volts AC: | 120/277 |
Wattage: | 1 |
Material: | Thermoplastic |
Standards: | California Proposition 65 |
Light Technology: | LED |
Color: | White/Green |
Volts AC: | 120/277 |
Material: | Thermoplastic |
Light Technology: | LED |
Wattage: | 1 |
Standards: | California Proposition 65 |
Color: | White/Green |
Customer Reviews
No reviews for this product
(0)