12V HAZARDOUS EMERGENCY EXIT COMBO C1D2 ADNA

Item #: 1102295
Cat #: GGSVXH12HGD2LI
UPC: 782683459107
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12V HAZARDOUS EMERGENCY EXIT COMBO C1D2 ADNA

Overview

12V HAZARDOUS EMERGENCY EXIT COMBO C1D2 ADNA
Also known as: 782683459107, GGSVXH12HGD2LI

Specifications

Volts AC: 120/277
Color: Gray/Red
Material: Polycarbonate, Aluminum
Wattage: 40
Volts DC: 12
Light Technology: LED
Volts AC: 120/277
Material: Polycarbonate, Aluminum
Volts DC: 12
Color: Gray/Red
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)