LED Exit Sign, 120V/277V, White Housing, Red Letters

Item #: 1159605
Cat #: FHEX20WREM
UPC: 847098001904
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Exit Sign, 120V/277V, White Housing, Red Letters, Battery Backup

Overview

LED Exit Sign, 120V/277V, White Housing, Red Letters, Battery Backup
Also known as: 847098001904, FHEX20WREM

Specifications

Volts AC: 120/277
Material: Thermoplastic
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC: 120/277
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Mounting: Universal

Customer Reviews

No reviews for this product
(0)