D Letters, LED Lamps, Dual Voltage, Emergency, Ni-cad, NEMA 4x

Item #: 263554
Cat #: LVSW1R120/277ELN4X
UPC: 784231168387
Sign In or Register to view pricing and more.
Documents & Guides
LIT LVSW1R120/277ELN4X

Overview

LIT LVSW1R120/277ELN4X
Also known as: 784231168387, LVSW1R120/277ELN4X

Specifications

Volts AC: 120/277
Color: White/Red
Material: Aluminum
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Volts AC: 120/277
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)