LED Exit Sign, Battery Backup, Red/Green

Item #: 164961
Cat #: LPX7
UPC: 080083532773
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Exit Sign, 120/277V, Red/Green LED Letters, White Housing, Snap-fit Canopy Included, Damp Location Listed, Battery Backup

Overview

Emergency Exit Sign, 120/277V, Red/Green LED Letters, White Housing, Snap-fit Canopy Included, Damp Location Listed, Battery Backup
LPX Series LED Exit is a polycarbonate unit suitable for general purpose applications. With the new advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, and safest exits in their class. This series is also easy to stock and install and is a replacement for the CCX Series.
Also known as: 080083532773, LPX7

Specifications

Volts AC: 120/277
Wattage: 1
Material: Polycarbonate
Color: Red, Green, White
Light Technology: LED
Volts AC: 120/277
Material: Polycarbonate
Light Technology: LED
Wattage: 1
Color: Red, Green, White

Customer Reviews

No reviews for this product
(0)