Explosion-Proof Fluorescent Lighting Fixtures
64 Found
Rig-A-Lite
XP Series Explosion-Proof Fixture, 4', 2-Lamp, T12HO, 60W, 120-277V
Item #: 360488
CAT #: XP80042LU/53035
UPC:
Sign In or Register to view pricing and more.
Appleton
APP CFBS527512L CM2 EMER 52W PLT CF
Item #: 340081
CAT #: CFBS527512L
UPC: 781381106825
Sign In or Register to view pricing and more.
Hubbell-Killark
LZ2N Series- 40W 120V - 4' 2-Lamp T-12 Electronic, Medium Bi-Pin Start 50°F 40W/60°F 34W
Item #: 830939
CAT #: LZ2N40201
UPC: 783936395197
Sign In or Register to view pricing and more.
Appleton
APP FRN1C2408SBUF FRN1C2408SBUF
Item #: 673268
CAT #: FRN1C2408SBUF
UPC: 781381931304
Sign In or Register to view pricing and more.
Appleton
Code 2 84w Plt Fluor 120-277v
Item #: 357597
CAT #: CMBF84BU
UPC: 781381096065
Sign In or Register to view pricing and more.
Appleton
APP CFBS8475G12L CM2 EMER 84W PLT C
Item #: 592564
CAT #: CFBS8475G12L
UPC: 781381106917
Sign In or Register to view pricing and more.
Appleton
APP CFC5210GBUL CM2 52W PLT CF 1 C
Item #: 501470
CAT #: CFC5210GBUL
UPC: 781381098250
Sign In or Register to view pricing and more.
Appleton
CODE MASTER 2 EMERGENCY PLT LUMINAIRE
Item #: 500281
CAT #: CMBFS8412
UPC: 781381102858
Sign In or Register to view pricing and more.
Appleton
NON-METALLIC FLUORESCENT
Item #: 648038
CAT #: FRN2C2408SBU
UPC: 781381090001
Sign In or Register to view pricing and more.
Appleton
CM2 64W PLT CF 3/4
Item #: 552479
CAT #: CFC6475GBU
UPC: 781381097697
Sign In or Register to view pricing and more.
Appleton
CDJR 42W PLT CF 3/4
Item #: 445
CAT #: CJFP4275BU
UPC: 781381096607
Sign In or Register to view pricing and more.
Appleton
APP CFBS6475G27L CM2 EMER 64W PLT C
Item #: 136600
CAT #: CFBS6475G27L
UPC: 781381106931
Sign In or Register to view pricing and more.
Appleton
CDJR 42W PLT CF 3/4
Item #: 438
CAT #: CJFP4275BUL
UPC: 781381097079
Sign In or Register to view pricing and more.
Appleton
APP CFB5275GBU CM2 52W PLT CF 3/4
Item #: 119917
CAT #: CFB5275GBU
UPC: 781381097802
Sign In or Register to view pricing and more.
Appleton
APP CFB5275BU CM2 52W PLT CF 3/4 W
Item #: 1147506
CAT #: CFB5275BU
UPC: 781381096843
Sign In or Register to view pricing and more.
Appleton
APP MLAF423P5NBU 42W CF 1 PEND W/T
Item #: 1432399
CAT #: MLAF423P5NBU
UPC: 781381877152
Sign In or Register to view pricing and more.
Rig-A-Lite
XP Series Explosion-Proof Fixture, 4', 2-Lamp, T12HO, 60W, 120-277V
XP Series Explosion-Proof Fixture, Fluorescent, 2-Lamp, 60 Watt, 120-277 Volt, Bulb: T12HO (Tubular), Length: 4 foot
Item #: 360488
CAT #: XP80042LU/53035
UPC:
Sign In or Register to view pricing and more.
Appleton
APP CFBS527512L CM2 EMER 52W PLT CF
APP CFBS527512L CM2 EMER 52W
Item #: 340081
CAT #: CFBS527512L
UPC: 781381106825
Sign In or Register to view pricing and more.
Hubbell-Killark
LZ2N Series- 40W 120V - 4' 2-Lamp T-12 Electronic, Medium Bi-Pin Start 50°F 40W/60°F 34W
LZ2N Series- 40W 120V - 4' 2-Lamp T-12 Electronic, Medium Bi-Pin Start 50°F 40W/60°F 34W
Item #: 830939
CAT #: LZ2N40201
UPC: 783936395197
Sign In or Register to view pricing and more.
Appleton
APP FRN1C2408SBUF FRN1C2408SBUF
APP FRN1C2408SBUF FRN1C2408SBUF
Item #: 673268
CAT #: FRN1C2408SBUF
UPC: 781381931304
Sign In or Register to view pricing and more.
Appleton
Code 2 84w Plt Fluor 120-277v
APP CMBF84BU CODE 2 84W PLT F
Item #: 357597
CAT #: CMBF84BU
UPC: 781381096065
Sign In or Register to view pricing and more.
Appleton
APP CFBS8475G12L CM2 EMER 84W PLT C
APP CFBS8475G12L CM2 EMER 84W
Item #: 592564
CAT #: CFBS8475G12L
UPC: 781381106917
Sign In or Register to view pricing and more.
Appleton
APP CFC5210GBUL CM2 52W PLT CF 1 C
APP CFC5210GBUL CM2 52W PLT C
Item #: 501470
CAT #: CFC5210GBUL
UPC: 781381098250
Sign In or Register to view pricing and more.
Appleton
CODE MASTER 2 EMERGENCY PLT LUMINAIRE
APP CMBFS8412 CODE 2 84W 120V
Item #: 500281
CAT #: CMBFS8412
UPC: 781381102858
Sign In or Register to view pricing and more.
Appleton
NON-METALLIC FLUORESCENT
Appleton FR Series Nonmetallic Fluorescent Luminaire, Fixture Type: Ceiling Mount, Lamp Type: (2) 32 WTT 265 MILAMP 2850 LM T8 Fluorescent, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Celcon Latches, Stainless Steel Ceiling Mounting Bracket, Polycarbonate Lampholders, Zinc Plated Steel With Neoprene O-Ring Hub, Fixture Wattage: 64 WTT, Length: 50 IN, Width: 8-1/4 IN, Height: 5.50 IN, Housing Finish: White, Housing Material: Fiberglass Reinforced Polyester, Ambient Temperature Range: 38 DEG C, Lens Material: Acrylic, Ballast Type: Solid State Electronic, Ballast Quantity: 1, Reflector/Refractor: Reflector, Frequency: 50/60 HZ, Conduit/Cable Entry: 1/2 IN NPT Conduit (2 Hubs Provided), Standard: UL Listed: E187946, 1598, CSA Certified: C22.2 No. 250, cUL Listed: E187946, For Use In Wet Locations, Areas Where High Humidity Or Water Vapor Are Present, Indoors Or Outdoors In Protected Locations, Meat Or Food Processing Plants, Dairy Or DrugPlants, Breweries, Kitchens, Chemical Plants, Car Washes, Laundries And Parking Garages
Item #: 648038
CAT #: FRN2C2408SBU
UPC: 781381090001
Sign In or Register to view pricing and more.
Appleton
CM2 64W PLT CF 3/4
APP CFC6475GBU CM2 64W PLT CF 3/4 CEILING
Item #: 552479
CAT #: CFC6475GBU
UPC: 781381097697
Sign In or Register to view pricing and more.
Appleton
CDJR 42W PLT CF 3/4
APP CJFP4275BU CDJR 42W PLT CF 3/4
Item #: 445
CAT #: CJFP4275BU
UPC: 781381096607
Sign In or Register to view pricing and more.
Appleton
APP CFBS6475G27L CM2 EMER 64W PLT C
APP CFBS6475G27L CM2 EMER 64W
Item #: 136600
CAT #: CFBS6475G27L
UPC: 781381106931
Sign In or Register to view pricing and more.
Appleton
CDJR 42W PLT CF 3/4
APP CJFP4275BUL CDJR 42W PLT CF 3/4
Item #: 438
CAT #: CJFP4275BUL
UPC: 781381097079
Sign In or Register to view pricing and more.
Appleton
APP CFB5275GBU CM2 52W PLT CF 3/4
APP CFB5275GBU CM2 52W PLT CF
Item #: 119917
CAT #: CFB5275GBU
UPC: 781381097802
Sign In or Register to view pricing and more.
Appleton
APP CFB5275BU CM2 52W PLT CF 3/4 W
APP CFB5275BU CM2 52W PLT CF
Item #: 1147506
CAT #: CFB5275BU
UPC: 781381096843
Sign In or Register to view pricing and more.
Appleton
APP MLAF423P5NBU 42W CF 1 PEND W/T
APP MLAF423P5NBU 42W CF 1 PEN
Item #: 1432399
CAT #: MLAF423P5NBU
UPC: 781381877152
Sign In or Register to view pricing and more.