3/4 PEND VAPORGARD 150W A21 W/ GLOBE/GRD

Item #: 47398
Cat #: VDA25GP
UPC: 782274670003
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Vaporgard VDA light fixture, Medium base, Clear heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, A-21 max. lamp size, Pendant mount, 3/4", 120 Vac, 150W

Overview

Eaton Crouse-Hinds series Vaporgard VDA light fixture, Medium base, Clear heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, A-21 max. lamp size, Pendant mount, 3/4", 120 Vac, 150W
Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.
Also known as: 782274670003, VDA25GP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Pendant
Wattage: 150
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 120
Wattage: 150

Customer Reviews

No reviews for this product
(0)