Explosion-Proof Incandescent Lighting Fixtures
109 Found
Cooper Crouse-Hinds
Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC
Item #: 82819
CAT #: EVIA2301
UPC: 782274198705
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 PEND VAPORGARD 150W A21 W/ GLOBE/GRD
Item #: 47398
CAT #: VDA25GP
UPC: 782274670003
Sign In or Register to view pricing and more.
Hubbell-Killark
EMI Series - Aluminum 150W Incandescent Light Fixture - 250VAC Max
Item #: 27499
CAT #: EMI15
UPC: 783936143248
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1/2 PENDANT VAPORGARD 200W PS25
Item #: 408041
CAT #: VDA12
UPC: 782274665504
Sign In or Register to view pricing and more.
Hubbell-Killark
100W V Series Incandescent 1/2" Wall Mount to VBC Splice Box with Guard - Unit Pack
Item #: 805745
CAT #: VFBGG-1-100PX
UPC: 783936750279
Sign In or Register to view pricing and more.
Hubbell-Killark
150w 1/2in Ceil Fix G&g U-pack
Item #: 163777
CAT #: VUXBGG-1-100PX
UPC: 783936750231
Sign In or Register to view pricing and more.
Appleton
Fixture Assembly
Item #: 27311
CAT #: AAU-15N
UPC: 781381130837
Sign In or Register to view pricing and more.
Appleton
A-51 Fixture 150w Unit-pack
Item #: 218312
CAT #: AC1575G
UPC: 781381153263
Sign In or Register to view pricing and more.
Appleton
LTG INCAND ENCL & GSKTD FIXT
Item #: 264369
CAT #: VPWB1075G
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H EVI301 100/500W FS EXPF INCAN
Item #: 99601
CAT #: EVI301
UPC: 782274198699
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H EVIBX2301 100/500W FS EXPF IN
Item #: 252901
CAT #: EVIBX2301
UPC: 782274244419
Sign In or Register to view pricing and more.
Hubbell-Killark
100W V Series- Incandescent Stanchion Mount with Globe and Guard - Class I Div. 2
Item #: 590641
CAT #: VD-410GGPX
UPC: 783936712123
Sign In or Register to view pricing and more.
Hubbell-Killark
Hazardous Incandescent Body with Medium Base Socket
Item #: 24931
CAT #: NV2IG15
UPC: 783936009582
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Vaporgard Incandescent Luminaire Component
Item #: 408056
CAT #: VDA25
UPC: 782274669809
Sign In or Register to view pricing and more.
Appleton
VAPORTIGHT PENDANT TYPE 60-200
Item #: 800275
CAT #: VPA1075
UPC: 781381122115
Sign In or Register to view pricing and more.
Appleton
Ltg Incand X-prf Fixt
Item #: 492973
CAT #: ALB1550G
UPC: 781381159036
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC
Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC, Epoxy Powder Coated Housing, 1 Lamp
Item #: 82819
CAT #: EVIA2301
UPC: 782274198705
Made in USA
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 PEND VAPORGARD 150W A21 W/ GLOBE/GRD
Eaton Crouse-Hinds series Vaporgard VDA light fixture, Medium base, Clear heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, A-21 max. lamp size, Pendant mount, 3/4", 120 Vac, 150W
Item #: 47398
CAT #: VDA25GP
UPC: 782274670003
Sign In or Register to view pricing and more.
Hubbell-Killark
EMI Series - Aluminum 150W Incandescent Light Fixture - 250VAC Max
KIL EMI15 INCAND 150W 1-1/2 S
Item #: 27499
CAT #: EMI15
UPC: 783936143248
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1/2 PENDANT VAPORGARD 200W PS25
Eaton Crouse-Hinds series Vaporgard VDA fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Pendant mount, 1/2", 120 Vac, 200W
Item #: 408041
CAT #: VDA12
UPC: 782274665504
Sign In or Register to view pricing and more.
Hubbell-Killark
100W V Series Incandescent 1/2" Wall Mount to VBC Splice Box with Guard - Unit Pack
100W V Series Incandescent 1/2" Wall Mount to VBC Splice Box with Guard - Unit Pack
Item #: 805745
CAT #: VFBGG-1-100PX
UPC: 783936750279
Sign In or Register to view pricing and more.
Hubbell-Killark
150w 1/2in Ceil Fix G&g U-pack
150w 1/2in Ceil Fix G&g U-pack150w 1/2in Ceil Fix G&g U-pack
Item #: 163777
CAT #: VUXBGG-1-100PX
UPC: 783936750231
Sign In or Register to view pricing and more.
Appleton
Fixture Assembly
App Aau15n 150-200w Fixt
Item #: 27311
CAT #: AAU-15N
UPC: 781381130837
Sign In or Register to view pricing and more.
Appleton
A-51 Fixture 150w Unit-pack
A-51 Fixture 150w Unit-pack
Item #: 218312
CAT #: AC1575G
UPC: 781381153263
Sign In or Register to view pricing and more.
Appleton
LTG INCAND ENCL & GSKTD FIXT
Appleton VPWB1075G Stylmaster UNILETS Incandescent Luminaire With Guard, Fixture Type Wall Mount, Lamp Type 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage 60 - 200 WTT, Voltage Rating 277 V, Number Of Lamps 1, Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,Porcelain Socket With Brass Screw Shell, Fixture Wattage 60 - 200 WTT, Housing Finish Epoxy Powder Coat Mounting Hood And Guard, Housing Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range 200 DEG C Supply Wire, Lens Material Natural Finish Prismatic Glass Globe, Hub Size 3/4 IN, Number Of Hubs 5, Enclosure NEMA 4X, Standard NEC Class I, Division 2, Groups A, B, C, D CSA Certified Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures ForUse In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem Suitable For Use In Wet Locations For Use With Threaded Metal Conduit
Item #: 264369
CAT #: VPWB1075G
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H EVI301 100/500W FS EXPF INCAN
CRO EVI301 100/500W FS EXPF I
Item #: 99601
CAT #: EVI301
UPC: 782274198699
Made in USA
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H EVIBX2301 100/500W FS EXPF IN
CRO EVIBX2301 100/500W FS EXP
Item #: 252901
CAT #: EVIBX2301
UPC: 782274244419
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Killark
100W V Series- Incandescent Stanchion Mount with Globe and Guard - Class I Div. 2
KIL VD-410GGPX 100W V SER INC
Item #: 590641
CAT #: VD-410GGPX
UPC: 783936712123
Sign In or Register to view pricing and more.
Hubbell-Killark
Hazardous Incandescent Body with Medium Base Socket
Hazardous Incandescent Body with Medium Base Socket, 277vac
Item #: 24931
CAT #: NV2IG15
UPC: 783936009582
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Vaporgard Incandescent Luminaire Component
CROUSE HINDS VDA25 Vaporgard Incandescent Luminaire Component 150W, 3/4" PENDANT
Item #: 408056
CAT #: VDA25
UPC: 782274669809
Sign In or Register to view pricing and more.
Appleton
VAPORTIGHT PENDANT TYPE 60-200
Appleton Stylmaster UNILETS Incandescent Luminaire Without Guard, Fixture Type: Pendant, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage: 60 - 200 WTT, Voltage Rating: 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 200 WTT, Length: 7 IN, Width: 7 IN, Height: 9.08 IN, Housing Finish: Epoxy Powder Coat Mounting Hood And Guard, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 200 DEG C Supply Wire, Lens Material: Natural Finish Prismatic Glass Globe, Hub Size: 3/4 IN, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem, Suitable For Use In Wet Locations, For Use With Threaded Metal Conduit
Item #: 800275
CAT #: VPA1075
UPC: 781381122115
Sign In or Register to view pricing and more.
Appleton
Ltg Incand X-prf Fixt
APP ALB1550G LTG INCAND X-PRF
Item #: 492973
CAT #: ALB1550G
UPC: 781381159036
Sign In or Register to view pricing and more.