LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277V

Item #: 1447799
Cat #: MLLED4CJ5BU
UPC: 781381109680
Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Glass Refractor, Equivalent to 150-175 Watt HID

Overview

LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Glass Refractor, Equivalent to 150-175 Watt HID
Also known as: 781381109680, MLLED4CJ5BU

Specifications

Wattage: 48
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Wattage: 48
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 120-277
Lumens: 5000

Customer Reviews

No reviews for this product
(0)