Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
SafeSite Area Light, 360°, 7300 Lumen, 52 Watt, 100-277 Volt, 5000K, Clear Glass, Swivel Bracket, Locking 0-90 Degrees - 316 SS, 10 Foot [3 meter] Power Cable, Gray, [UL 844 Class I Div. 1]
Overview
SafeSite Area Light, 360°, 7300 Lumen, 52 Watt, 100-277 Volt, 5000K, Clear Glass, Swivel Bracket, Locking 0-90 Degrees - 316 SS, 10 Foot [3 meter] Power Cable, Gray, [UL 844 Class I Div. 1]
The SafeSite® LED area light represents the future of energy efficient facility illumination for hazardous locations worldwide. The Class I, Div 1 LED area lighting fixture consumes at least 50% less energy compared to traditional HID light sources, while reducing maintenance and carbon emissions. This light incorporates both cutting edge LED technology along with proprietary optics to achieve area lighting comparable with other traditional light sources.
Also known as: HZCFC2NDR
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Wattage: | 52 |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 7300 |
Light Technology: | LED |
IP/NEMA Rating: | IP66, NEMA 4X |
Volts AC: | 120-277 |
Lumens: | 7300 |
Wattage: | 52 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)