LED Low Bay, Hazardous, 5060 Lumen, 40 Watt, 120-277V, 5000K

Item #: 814670
Cat #: VM1L4030GLGAN
UPC: 783936112763
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Bay, Hazardous Rated, 5060 Lumen, 40 Watt, 120-277 Volt, 5000K, Luminaire Only

Overview

LED Low Bay, Hazardous Rated, 5060 Lumen, 40 Watt, 120-277 Volt, 5000K, Luminaire Only
Also known as: 783936112763, VM1L4030GLGAN

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 5060
Light Technology: LED
Volts AC: 120-277
Wattage: 40
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5060

Customer Reviews

No reviews for this product
(0)