LED Low Bay, Energy Efficient LED, 45W, 5000K, 120-277V

Item #: 774701
Cat #: VM1L4530NNGLG-AN
UPC: 783936097619
Sign In or Register to view pricing and more.
Documents & Guides
Reduced Profile, Low Bay, Energy Efficient LED Housing, 45 Watt, 5000K, 70CRI, 120-277 Volt, Type 3 & 4X, Globe & Guard, Order Mounting Separately

Overview

Reduced Profile, Low Bay, Energy Efficient LED Housing, 45 Watt, 5000K, 70CRI, 120-277 Volt, Type 3 & 4X, Globe & Guard, Order Mounting Separately
Also known as: 783936097619, VM1L4530NNGLG-AN

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 45
Light Technology: LED
Volts AC: 120-277
Wattage: 45
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)