EMERGENCY 4FT SS LINEAR 230/240 VAC 5100 LUMENS 70W 2 X M20
Item #:
1409724
Cat #:
ELE2C4RSSCB1
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
EMERGENCY 4FT SS LINEAR 230/240 VAC 5100 LUMENS 70W 2 X M20 ENTRIES W/SAFETY SHACKLE
Overview
EMERGENCY 4FT SS LINEAR 230/240 VAC 5100 LUMENS 70W 2 X M20 ENTRIES W/SAFETY SHACKLE
Also known as: ELE2C4RSSCB1
Specifications
IP/NEMA Rating: | IP66, IP67 |
Wattage: | 70 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Lumens: | 5100 |
Material: | Stainless Steel |
Volts AC: | 240 |
Light Technology: | LED |
IP/NEMA Rating: | IP66, IP67 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5100 |
Volts AC: | 240 |
Wattage: | 70 |
Length: | 4 ft |
Material: | Stainless Steel |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)