AREAMSTR 400W 480 HAZ/MARINE

Item #: 484957
Cat #: G-AM771L-48I/2
UPC: 781381475495
Sign In or Register to view pricing and more.
Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 465 WTT, Amperage Rating: 0.8 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 50 DEG C, Temperature Range: 125 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 1/2 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, UL Listed: E10794,1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting

Overview

Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 465 WTT, Amperage Rating: 0.8 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 50 DEG C, Temperature Range: 125 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 1/2 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, UL Listed: E10794,1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting
Also known as: 781381475495, G-AM771L-48I/2

Specifications

Volts AC: 480
Wattage: 400
Light Technology: HID
Volts AC: 480
Light Technology: HID
Wattage: 400

Customer Reviews

No reviews for this product
(0)