LED Low Profile Luminaire, Wet Locations, Mercmaster Series

Item #: 1255170
Cat #: IMLLED4CD5BU
UPC: 781381213387
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Luminaire For Wet Locations, Mercmaster Series, 5150 Lumens, 120 - 277 Volt AC or 170 - 300 Volt DC, 1-1/4 Inch Stanchion Mount, NEMA Type V Diffused Polycarbonate Globe, Aluminum Housing, Rated NEMA 4X, Suitable For Use in Wet Locations and Marine Environments.

Overview

LED Low Profile Luminaire For Wet Locations, Mercmaster Series, 5150 Lumens, 120 - 277 Volt AC or 170 - 300 Volt DC, 1-1/4 Inch Stanchion Mount, NEMA Type V Diffused Polycarbonate Globe, Aluminum Housing, Rated NEMA 4X, Suitable For Use in Wet Locations and Marine Environments.
Also known as: 781381213387, IMLLED4CD5BU

Specifications

Wattage: 48
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 5300
Light Technology: LED
Wattage: 48
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 120-277
Lumens: 5300

Customer Reviews

No reviews for this product
(0)