LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277V

Item #: 499103
Cat #: MLEDNA172P5BU
UPC: 781381961066
Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, 3/4 Hub Rigid Mounting Pendant, Equivalent to 175 Watt HPS

Overview

LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, 3/4 Hub Rigid Mounting Pendant, Equivalent to 175 Watt HPS
Also known as: 781381961066, MLEDNA172P5BU

Specifications

Volts AC: 120-277
Mounting: Pendant
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC: 120-277
Wattage: 74
Color Temperature: 5650 (Bright White)
Mounting: Pendant
Lumens: 6075
Light Technology: LED

Customer Reviews

No reviews for this product
(0)