MLLEDS5 4K N J5BU

Item #: 1373692
Cat #: MLLEDS35NJ5BU
UPC: 781381238182
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLLEDS5 4K N J5BU

Overview

MLLEDS5 4K N J5BU
Also known as: 781381238182, MLLEDS35NJ5BU

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 120-277
Mounting: Stanchion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 4000

Customer Reviews

No reviews for this product
(0)