LINFLUOR NMT-ED2N 2-32W 120-277V DIV2 N
Item #:
707863
Cat #:
ED2N4217X113SWT
UPC:
662276375178
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,one entry at each end,4 ft,Polycarb lens,T8 bi-pin,FRP,2-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W
Overview
Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,one entry at each end,4 ft,Polycarb lens,T8 bi-pin,FRP,2-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W
Pauluhn ECOS fluorescent luminaires are engineered to provide maintenance-free performance while delivering long life and high lumen performance in hazardous, harsh and marine environments. Three ECOS models are available to provide reliable mid and low bay lighting in hazardous areas, marine environments or harsh applications. Featuring a rugged design, easy installation features, and multiple configurations and mounting options, the ECOS delivers a lighting solution that performs reliably in even the worst operating conditions. Available in two foot and four foot lengths with T8, T5 or T5HO lamps in 1-, 2- or 3-lamp configurations.
Also known as: 662276375178, ED2N4217X113SWT
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)