LINFLUOR NMT-ED2N 3-32W 120-277 CID2 NB

Item #: 731022
Cat #: ED2N4317X113SWT
UPC: 662276375239
Sign In or Register to view pricing and more.
Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,1 entry each end,4 ft,Polycarb lens,T8 bi-pin,Fiberglass-reinforced polyester,3-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W

Overview

Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,1 entry each end,4 ft,Polycarb lens,T8 bi-pin,Fiberglass-reinforced polyester,3-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W
Pauluhn ECOS fluorescent luminaires are engineered to provide maintenance-free performance while delivering long life and high lumen performance in hazardous, harsh and marine environments. Three ECOS models are available to provide reliable mid and low bay lighting in hazardous areas, marine environments or harsh applications. Featuring a rugged design, easy installation features, and multiple configurations and mounting options, the ECOS delivers a lighting solution that performs reliably in even the worst operating conditions. Available in two foot and four foot lengths with T8, T5 or T5HO lamps in 1-, 2- or 3-lamp configurations.
Also known as: 662276375239, ED2N4317X113SWT

Specifications

Wattage: 32
Volts AC: 120-277
Length: 4 ft
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft
Volts AC: 120-277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)