MBL LED 40W 120-277V HOUSING

Item #: 1024109
Cat #: MBL4030
UPC: 783936110462
Sign In or Register to view pricing and more.
Documents & Guides
KIL MBL4030 MB LED 40W 120-27

Overview

KIL MBL4030 MB LED 40W 120-27
Also known as: 783936110462, MBL4030

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 40
Light Technology: LED
Volts AC: 120-277
Lumens: 3600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 40

Customer Reviews

No reviews for this product
(0)