Sign In or Register to view pricing and more.
Documents & Guides
Code Master Jr. Replacement Socket, Ballast Type: High Power Factor (hpf), Base:medium, Material: Porcelain With Nickel-plated Phosphor Bronze Screw Shell, Lamptype: 50 - 175 Wtt Medium High Pressure Sodium And Pulse Start Metal Halide Ion 1 And 2, Groups E, F, G, Class Iii, Exd Iib + H2; Ul 1598, Ul 844, Ul E10444, C22.2 No. 250,c22. 2no. 137, Csa 025428, For High-intensity Discharge Factory Sealed Luminaires
Overview
Code Master Jr. Replacement Socket, Ballast Type: High Power Factor (hpf), Base:medium, Material: Porcelain With Nickel-plated Phosphor Bronze Screw Shell, Lamptype: 50 - 175 Wtt Medium High Pressure Sodium And Pulse Start Metal Halide Ion 1 And 2, Groups E, F, G, Class Iii, Exd Iib + H2; Ul 1598, Ul 844, Ul E10444, C22.2 No. 250,c22. 2no. 137, Csa 025428, For High-intensity Discharge Factory Sealed Luminaires
Also known as: 781381632294, CJMS-175
Specifications
Type: | Replacement, Socket |
Base: | Medium Screw (E26) |
Type: | Replacement, Socket |
Base: | Medium Screw (E26) |
Customer Reviews
No reviews for this product
(0)