NON-METALLIC FLUORESCENT

Item #: 648038
Cat #: FRN2C2408SBU
UPC: 781381090001
Sign In or Register to view pricing and more.
Documents & Guides
Appleton FR Series Nonmetallic Fluorescent Luminaire, Fixture Type: Ceiling Mount, Lamp Type: (2) 32 WTT 265 MILAMP 2850 LM T8 Fluorescent, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Celcon Latches, Stainless Steel Ceiling Mounting Bracket, Polycarbonate Lampholders, Zinc Plated Steel With Neoprene O-Ring Hub, Fixture Wattage: 64 WTT, Length: 50 IN, Width: 8-1/4 IN, Height: 5.50 IN, Housing Finish: White, Housing Material: Fiberglass Reinforced Polyester, Ambient Temperature Range: 38 DEG C, Lens Material: Acrylic, Ballast Type: Solid State Electronic, Ballast Quantity: 1, Reflector/Refractor: Reflector, Frequency: 50/60 HZ, Conduit/Cable Entry: 1/2 IN NPT Conduit (2 Hubs Provided), Standard: UL Listed: E187946, 1598, CSA Certified: C22.2 No. 250, cUL Listed: E187946, For Use In Wet Locations, Areas Where High Humidity Or Water Vapor Are Present, Indoors Or Outdoors In Protected Locations, Meat Or Food Processing Plants, Dairy Or DrugPlants, Breweries, Kitchens, Chemical Plants, Car Washes, Laundries And Parking Garages

Overview

Appleton FR Series Nonmetallic Fluorescent Luminaire, Fixture Type: Ceiling Mount, Lamp Type: (2) 32 WTT 265 MILAMP 2850 LM T8 Fluorescent, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Celcon Latches, Stainless Steel Ceiling Mounting Bracket, Polycarbonate Lampholders, Zinc Plated Steel With Neoprene O-Ring Hub, Fixture Wattage: 64 WTT, Length: 50 IN, Width: 8-1/4 IN, Height: 5.50 IN, Housing Finish: White, Housing Material: Fiberglass Reinforced Polyester, Ambient Temperature Range: 38 DEG C, Lens Material: Acrylic, Ballast Type: Solid State Electronic, Ballast Quantity: 1, Reflector/Refractor: Reflector, Frequency: 50/60 HZ, Conduit/Cable Entry: 1/2 IN NPT Conduit (2 Hubs Provided), Standard: UL Listed: E187946, 1598, CSA Certified: C22.2 No. 250, cUL Listed: E187946, For Use In Wet Locations, Areas Where High Humidity Or Water Vapor Are Present, Indoors Or Outdoors In Protected Locations, Meat Or Food Processing Plants, Dairy Or DrugPlants, Breweries, Kitchens, Chemical Plants, Car Washes, Laundries And Parking Garages
Also known as: 781381090001, FRN2C2408SBU

Specifications

Light Technology: Fluorescent
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)