4' LED Linear Fixture, Gen II, 66W, 100-277V

Item #: 583605
Cat #: LTD3C4M2PDR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]

Overview

SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: LTD3C4M2PDR

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft, 48 in
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC: 120-277
Lumens: 7000
Wattage: 66
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: Linear Fixture

Customer Reviews

No reviews for this product
(0)