HOL PLED2-10L-5K-AS-UN-NA-W-L5H

Item #: 713714
Cat #: PLED2-10L-5K-AS-UN-NA-W-L5H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HOL PLED2-10L-5K-AS-UN-NA-W-L5H PETROLUX LED WET LOCATION 5000K 10000 LUMENS

Overview

HOL PLED2-10L-5K-AS-UN-NA-W-L5H PETROLUX LED WET LOCATION 5000K 10000 LUMENS
Also known as: PLED2-10L-5K-AS-UN-NA-W-L5H

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 10000
Mounting: Universal
Wattage: 98
Light Technology: LED
Volts AC: 120-277
Lumens: 10000
Wattage: 98
Color Temperature: 5000 (Bright White)
Mounting: Universal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)