LED Floodlight, 111 Watt, 15000 Lumen, 5000K, 120-2770V

Item #: 1094564
Cat #: AMLGL7CG6BU
UPC: 781381602570
Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 15000 Lumen, 5000K, Clear Glass, 7x7 Non-Optic Beam Spread, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 15000 Lumen, 5000K, Clear Glass, 7x7 Non-Optic Beam Spread, 120-277 Volt
Typical applications include Oil and Gas Refineries, Petrochemical Plants, Foundries, Drilling Rigs, Pulp and Paper Mills, Food and Beverage Processing Facilities, Loading Docks, Power Plants, Water and Wastewater Treatment Facilities and other areas where corrosive, wet, dirty and tough environments are a problem.
Also known as: 781381602570, AMLGL7CG6BU

Specifications

Mounting: Yoke
Color: Clear
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 111
Light Technology: LED
Mounting: Yoke
Volts AC: 120-277
Lumens: 15000
Light Technology: LED
Color: Clear
Color Temperature: 5000 (Bright White)
Wattage: 111

Customer Reviews

No reviews for this product
(0)