EGS IAMLGL8CG6BHS

Item #: 1263461
Cat #: IAMLGL8CG6BHS
UPC: 781381102049
Sign In or Register to view pricing and more.
Documents & Guides
APP IAMLGL8CG6BHS IAMLG 19KL

Overview

APP IAMLGL8CG6BHS IAMLG 19KL
The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.
Also known as: 781381102049, IAMLGL8CG6BHS

Specifications

Mounting: Yoke
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Lumens: 19000
Color: Bronze
Light Technology: LED
Wattage: 152
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 152
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 19000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)