4" Smart Bluetooth LED Recessed Downlight, White

Item #: 1610159
Cat #: RL4069BLE40AWH
UPC: 080083809257
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White

Overview

4 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
4 in. Smart Bluetooth Integrated LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Also known as: 080083809257, RL4069BLE40AWH

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 600
Color: Matte White
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)