LED Recessed Downlight, 10 Watt, 120V, 2700K

Item #: 954013
Cat #: 800003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight for 4" cans, 8.5 Watt, 120 Volt, Lumens: 520, Color Temperature: 2700K, CRI: 90, Philips P/N 80000-3. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.

Overview

LED Recessed Downlight for 4" cans, 8.5 Watt, 120 Volt, Lumens: 520, Color Temperature: 2700K, CRI: 90, Philips P/N 80000-3. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.
Also known as: 800003

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 4 in
Wattage: 8.500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)