LED 4" MICRODISK, 8.5 Watt, 650 Lumen, 2700K, 120V

Item #: 1339078
Cat #: LED/MD4/650/DIM/927/RP
UPC: 046135400513
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 2700K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40051

Overview

LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 2700K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40051
Also known as: 046135400513, LED/MD4/650/DIM/927/RP

Specifications

Type: Module
Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Type: Module
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Diameter: 4 in
Wattage: 8.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)