LED 4" MICRODISK, 8.5 Watt, 650 Lumen, 3000K, 120V

Item #: 1318159
Cat #: LED/MD4/650/DIM/930/RP
UPC: 046135400520
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40052

Overview

LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40052
Also known as: 046135400520, LED/MD4/650/DIM/930/RP

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Color: White
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 650
Wattage: 8.500
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)