LED Retrofit Lighting Module, 5", 950 Lumen, 4000K, 120V

Item #: 1324998
Cat #: RL531-950L-DIMTR-120-40K-90-W-WH
UPC: 848070066867
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070066867, RL531-950L-DIMTR-120-40K-90-W-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Diameter: 5 in
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 15
Color: White
Volts AC: 120
Diameter: 5 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)