CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000K

Item #: 593773
Cat #: CP630K6
UPC: 662057878928
Sign In or Register to view pricing and more.
Documents & Guides
CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000KCorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 6 inch, Color: White

Overview

CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000KCorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 6 inch, Color: White
Also known as: 662057878928, CP630K6

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Wattage: 8

Customer Reviews

No reviews for this product
(0)