LED Downlight, 6", 57.6 Watt, 6000 Lumen, 3500K, 120-277V

Item #: 1617750
Cat #: EVO6-35/60-6-WD-MVOLT-EZ10-HSG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 57.6 Watt, 6000 Lumen, 3500K, 85 CRI, 120-277 Volt, Dimmable

Overview

LED Downlight, 6 Inch, 57.6 Watt, 6000 Lumen, 3500K, 85 CRI, 120-277 Volt, Dimmable
EVO® is a family platform specifically designed to allow for the integration of advances in solid-state technology. Leveraging a modular design allows Gotham to reconfigure the mixing chamber, reflector, lenses, drivers and LEDs independently of one another, creating enormous flexibility to upgrade efficiency and efficacy.
Also known as: EVO6-35/60-6-WD-MVOLT-EZ10-HSG

Specifications

Mounting: Recessed
Volts AC: 120, 277, 240, 208
Lumens: 6000
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 57.600
Mounting: Recessed
Lumens: 6000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120, 277, 240, 208
Diameter: 6 in
Light Technology: LED
Wattage: 57.600

Customer Reviews

No reviews for this product
(0)