LED Module, 8", Round, 28 Watt, 2200 Lumen, 3500K, 120V

Item #: 1364147
Cat #: RL875-2200L-DIMTR-120-35K-90-WH
UPC: 848070071540
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, Round, 28 Watt, 2200 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Module, 8 Inch, Round, 28 Watt, 2200 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070071540, RL875-2200L-DIMTR-120-35K-90-WH

Specifications

Volts AC: 120
Wattage: 28
Diameter: 8 in
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Wattage: 28
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)