LED Downlight Housing, 8", 47 Watt, 3000 Lumen, 3500K, 120-277V

Item #: 1075326
Cat #: EVO-35/30-8-WD-MVOLT-EZ10-HSG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Housing, 8 Inch, 47 Watt, 3000 Lumen, 3500K, 120-277 Volt, Dimmable

Overview

LED Downlight Housing, 8 Inch, 47 Watt, 3000 Lumen, 3500K, 120-277 Volt, Dimmable
Also known as: EVO-35/30-8-WD-MVOLT-EZ10-HSG

Specifications

Mounting: Recessed
Volts AC: 120, 277
Diameter: 8 in
Lumens: 3000
Wattage: 47
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Diameter: 8 in
Wattage: 47
Light Technology: LED
Volts AC: 120, 277
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)