LED Downlight, 8", Thin, 3000K, 20W, 1620 Lumen, 120-277V
Item #:
1343054
Cat #:
WF8-LED-30K-MVOLT-90CRI-MW-M6
UPC:
191848242643
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1620 Lumen, 3000K, 80 CRI, 120-277 Volt, Matte White
Overview
LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1620 Lumen, 3000K, 80 CRI, 120-277 Volt, Matte White
Also known as: 191848242643, WF8-LED-30K-MVOLT-90CRI-MW-M6
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Color: | Matte White |
Diameter: | 8 in |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | Matte White |
Volts AC Range: | 208, 240, 120 |
Wattage: | 20 |
Diameter: | 8 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)