Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74290*
Overview
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74290*
Also known as: LEDRT56700927FL80
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Lumens: | 700 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 700 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)