Large Recessed LED Downlights

18 Found
SYLVANIA

LED Slim Downlight, 9", 17 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1788758
CAT #: LEDSLMDNL9R1200ST9SC3
UPC: 046135620355
Sign In or Register to view pricing and more.
Cree Lighting

LED Downlight, 10", Selectable Watt/Lumen/CCT, 120-277V

Item #: 1770643
CAT #: CDR10-ALS-9ACK-10V5-WH-UNV
UPC: 849665041818
Sign In or Register to view pricing and more.
Halo

12" LED Lens Downlight, Selectable CCT, 120/277V

Item #: 1912495
CAT #: HLB12LS9FSE010MWR
UPC: 080083088782
Sign In or Register to view pricing and more.
Keystone Technologies

10IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT POWER SELECT

Item #: 2038101
CAT #: KT-RDLED38PS-10A-8CSE-VDIM
UPC: 843654137094
Sign In or Register to view pricing and more.
SYLVANIA

LED Downlight, 10", Selectable Wattage/Lumen/CCT, 120-277V

Item #: 1914020
CAT #: RT10S4000UNVD9SC85A
UPC: 046135656927
Sign In or Register to view pricing and more.
SYLVANIA

LED Downlight, 12", 27 Watt, 2000 Lumen, Selectable CCT, 120V

Item #: 2033852
CAT #: LEDMD12R2A2000ST9SC3
UPC: 046135655265
Sign In or Register to view pricing and more.
SYLVANIA

LED Slim Downlight, 12", 21 Watt, 1500 Lumen, Selectable CCT, 120V

Item #: 1788754
CAT #: LEDSLMDNL12R1500ST9SC3
UPC: 046135620362
Sign In or Register to view pricing and more.
Halco

10" Proled Select Commercial Down Light, 27K-50K

Item #: 2247998
CAT #: 88987
UPC: 807154889877
Sign In or Register to view pricing and more.
Eiko

LED COMMERCIAL DOWNLIGHT RETROFIT 10 I

Item #: 1090482
CAT #: CDR-5C-840K-U
UPC: 031293092427
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 48W, 120-277V, 3000K

Item #: 968747
CAT #: 48CDL9.5G4DIM/830/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 3500K

Item #: 968764
CAT #: 45CDLA9.5/835/277V
UPC: 672713578802
Sign In or Register to view pricing and more.
TCP

12" LED Commercial Recessed Downlight

Item #: 1910294
CAT #: DLC12SWUZDCCT
UPC: 762148281290
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 3000K

Item #: 968763
CAT #: 45CDLA9.5/830/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9" 48W LED Downlight

Item #: 968749
CAT #: 48CDL9.5G4DIM/840/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9" 48W LED Downlight

Item #: 968748
CAT #: 48CDL9.5G4DIM/835/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 4000K

Item #: 968766
CAT #: 45CDLA9.5/840/277V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED Slim Downlight, 9", 17 Watt, 1200 Lumen, Selectable CCT, 120V

LED Slim Downlight, 9 Inch, 17 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62035* *Sylvania Part # 62035*
Item #: 1788758
CAT #: LEDSLMDNL9R1200ST9SC3
UPC: 046135620355
Sign In or Register to view pricing and more.
Cree Lighting

LED Downlight, 10", Selectable Watt/Lumen/CCT, 120-277V

LED Downlight, 10 Inch, Selectable Wattage: 21/29.5/37.5, Selectable Lumen: 2000/2500/3200, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120-277 Volt, Dimmable, CFL Pin Replacement or New Construction, White Trim
Item #: 1770643
CAT #: CDR10-ALS-9ACK-10V5-WH-UNV
UPC: 849665041818
Sign In or Register to view pricing and more.
Halo

12" LED Lens Downlight, Selectable CCT, 120/277V

12" LED Lens Downlight with Remote Driver/Junction Box, 120/277V 60Hz, 0-10V Dimmable, Selectable Lumens: 1300/1900/2300, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White Flange
Item #: 1912495
CAT #: HLB12LS9FSE010MWR
UPC: 080083088782
Sign In or Register to view pricing and more.
Keystone Technologies

10IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT POWER SELECT

10IN CIRCULAR LED COMMERCIAL DOWNLIGHT FEAT POWER SELECT AND COLOR SELECT 37.5/29.5/21W 120-277V INPUT 3000/3500/4000K 80CRI 0-10V DIMMING
Item #: 2038101
CAT #: KT-RDLED38PS-10A-8CSE-VDIM
UPC: 843654137094
Sign In or Register to view pricing and more.
SYLVANIA

LED Downlight, 10", Selectable Wattage/Lumen/CCT, 120-277V

LED Downlight, 10 Inch Diameter, Selectable Wattage: 32/37/43, Selectable Lumen: 3000/3500/4000, Selectable CCT: 3000K/3500K/4000K/5000K, 90CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65692* *Sylvania Part # 65692*
Item #: 1914020
CAT #: RT10S4000UNVD9SC85A
UPC: 046135656927
Sign In or Register to view pricing and more.
SYLVANIA

LED Downlight, 12", 27 Watt, 2000 Lumen, Selectable CCT, 120V

LED Downlight, 12 Inch, 27 Watt, 2000 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Replaces 40W CFL, 1 Per SKU, 4 per Case *Sylvania Product Code # 65526* *Sylvania Part # 65526*
Item #: 2033852
CAT #: LEDMD12R2A2000ST9SC3
UPC: 046135655265
Sign In or Register to view pricing and more.
SYLVANIA

LED Slim Downlight, 12", 21 Watt, 1500 Lumen, Selectable CCT, 120V

LED Slim Downlight, 12 Inch, 21 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62036* *Sylvania Part # 62036*
Item #: 1788754
CAT #: LEDSLMDNL12R1500ST9SC3
UPC: 046135620362
Sign In or Register to view pricing and more.
Halco

10" Proled Select Commercial Down Light, 27K-50K

10 Inch Proled Select Commercial Down Light, Wattage and CCT Selectable: 20/30/40W, 1743 - 3157 Lumens, 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 90+CRI, 110-277V, 0-10V Dimming
Item #: 2247998
CAT #: 88987
UPC: 807154889877
Sign In or Register to view pricing and more.
Eiko

LED COMMERCIAL DOWNLIGHT RETROFIT 10 I

LED COMMERCIAL DOWNLIGHT RETROFIT 10 INC
Item #: 1090482
CAT #: CDR-5C-840K-U
UPC: 031293092427
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 48W, 120-277V, 3000K

9.5" Dimmable LED Downlight, 120-277V, 48W, Lumens: 3200, CRI: 80, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.
Item #: 968747
CAT #: 48CDL9.5G4DIM/830/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 3500K

LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 3500K, CRI: 80, Typical Lumens: 2000/2500/3200, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000.
Item #: 968764
CAT #: 45CDLA9.5/835/277V
UPC: 672713578802
Sign In or Register to view pricing and more.
TCP

12" LED Commercial Recessed Downlight

LED Commercial Recessed Downlight: , 12" Round, 120V-277V, 80 CRI, Selectable Wattages: 18/23/30, Lumens: 2110-3380 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 125W.
Item #: 1910294
CAT #: DLC12SWUZDCCT
UPC: 762148281290
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 3000K

LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 3000K, CRI: 80, Typical Lumens: 2000/2500/3200, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000
Item #: 968763
CAT #: 45CDLA9.5/830/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9" 48W LED Downlight

9" LED Downlight, Watt: 48, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 3600, 80 CRI, Dimmable, Life: 40,000 Hours.
Item #: 968749
CAT #: 48CDL9.5G4DIM/840/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9" 48W LED Downlight

9" LED Downlight, Watt: 48, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 3400, 80 CRI, Dimmable, Life: 40,000 Hours.
Item #: 968748
CAT #: 48CDL9.5G4DIM/835/277V
UPC:
Sign In or Register to view pricing and more.
Green Creative

9.5" LED Downlight, 23.5/32/45W, 120-277V, 4000K

LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 4000K, CRI: 80, Typical Lumens: 2000/2500/3200, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000.
Item #: 968766
CAT #: 45CDLA9.5/840/277V
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found