Mini Recessed LED Downlights

17 Found
Elite Lighting

LED Gimbal w/ Reflector, 1", 4.6 Watt, 360 Lumen, 3000K, 120V

Item #: 1547180
CAT #: RL173-360L-DIMTR-120-30K-90-MD-WH
UPC: 848070085479
Sign In or Register to view pricing and more.
American Lighting

LED Recessed Gimbal, 8 Watt, 675 Lumen, Selectable CCT, 120V

Item #: 1898840
CAT #: A2-5CCT-WH
UPC: 714176021980
Sign In or Register to view pricing and more.
American Lighting

ALG A3-5CCT-WH AXIS SERIES 3

Item #: 1898841
CAT #: A3-5CCT-WH
UPC: 714176021997
Sign In or Register to view pricing and more.
American Lighting

LED Slim Puck Light

Item #: 1996982
CAT #: OMNISL-3CCT
UPC: 714176029016
Sign In or Register to view pricing and more.
Nora Lighting

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600

Item #: 1897701
CAT #: NM2-2RG6030BB
UPC: 732180012473
Sign In or Register to view pricing and more.
Nora Lighting

2IN M2 ROUND LED DOWNLIGHT 600LMS 8W 3000K 120V MA

Item #: 1860434
CAT #: NM2-2RDC6030MPW
UPC: 732180012534
Sign In or Register to view pricing and more.
Juno Lighting

LED Round Downlight Trim Module, 2700K, 2", White

Item #: 1208236
CAT #: 2LEDTRIM-G2-DC-27K-90CRI-FL-WWH
UPC: 661209586049
Sign In or Register to view pricing and more.
Elite Lighting

2IN ROUND LED FIXTURE WCHANGEABLE REFLECTOR

Item #: 1558914
CAT #: RL271-600L-DIMTR-120-30K-90-SHZ-WH
UPC: 848070085349
Sign In or Register to view pricing and more.
Nora Lighting

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600

Item #: 1894700
CAT #: NM2-2RG6030MPW
UPC: 732180012459
Sign In or Register to view pricing and more.
Lotus LED

GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92

Item #: 1212718
CAT #: LL2G-30K-WH
UPC:
Sign In or Register to view pricing and more.
Lightolier

LED Downlight, 1.75" Round, 14 Watt, 900 Lumen, 3000K, 120V

Item #: 1378665
CAT #: C2L09DL930RE1
UPC: 190096017164
Sign In or Register to view pricing and more.
Kichler

2IN MINI RECESSED DOWNLIGHT 30

Item #: 1848711
CAT #: DLMN02R3090WHT
UPC: 783927805131
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Round LED Module, 2", Selectable, White

Item #: 1998083
CAT #: LCR2089FSE010MW
UPC: 080083889969
Sign In or Register to view pricing and more.
Juno Lighting

IC Housing and Downlight, LED, 2-1/4", Black

Item #: 463068
CAT #: MD1L27K-FL-BK
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

WAC HR-LED231R-W-WT LEDME 2IN

Item #: 286863
CAT #: HR-LED231R-W-WT
UPC: 790576187600
Sign In or Register to view pricing and more.
Juno Lighting

DOWNLIGHT; FLOOD

Item #: 471866
CAT #: MD1L27K-FL-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

LED Gimbal w/ Reflector, 1", 4.6 Watt, 360 Lumen, 3000K, 120V

LED Recessed Gimbal with Reflector, 1 Inch, 4.6 Watt, 360 Lumen, 3000K, 120 Volt, White Trim
Item #: 1547180
CAT #: RL173-360L-DIMTR-120-30K-90-MD-WH
UPC: 848070085479
Sign In or Register to view pricing and more.
American Lighting

LED Recessed Gimbal, 8 Watt, 675 Lumen, Selectable CCT, 120V

LED Recessed Gimbal Luminaire, 8 Watt, 675 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 38° (30° Tilt) Beam Angle, White Trim, 2 Inch Aperture, Type IC and cETLus Listed for Wet Locations
Item #: 1898840
CAT #: A2-5CCT-WH
UPC: 714176021980
Sign In or Register to view pricing and more.
American Lighting

ALG A3-5CCT-WH AXIS SERIES 3

ALG A3-5CCT-WH AXIS SERIES 3
Item #: 1898841
CAT #: A3-5CCT-WH
UPC: 714176021997
Sign In or Register to view pricing and more.
American Lighting

LED Slim Puck Light

LED Slim Puck Light: 24V DC, 4 Watt, Up to 280Lm, Adjustable CCT: 2700K - 3000K - 4000K, 90+ CRI, Dimmable: 5-100% (TRIAC/ELV/CL), 3”W x 5/8”H. cETLus Listed - dry locations. Surface mount or recessed mount application. Includes: (1) Black Trim, (1) White Trim, (1) Black Surface Ring, (1) White Surface Ring, 72” lead wires.
Item #: 1996982
CAT #: OMNISL-3CCT
UPC: 714176029016
Sign In or Register to view pricing and more.
Nora Lighting

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600 LUMENS 8W 3000K 90 CRI MATTE BLACK
Item #: 1897701
CAT #: NM2-2RG6030BB
UPC: 732180012473
Sign In or Register to view pricing and more.
Nora Lighting

2IN M2 ROUND LED DOWNLIGHT 600LMS 8W 3000K 120V MA

2IN M2 ROUND LED DOWNLIGHT 600LMS 8W 3000K 120V MATTE POWDER WHITE
Item #: 1860434
CAT #: NM2-2RDC6030MPW
UPC: 732180012534
Sign In or Register to view pricing and more.
Juno Lighting

LED Round Downlight Trim Module, 2700K, 2", White

LED Round Downlight Trim Module, 2700K, 2 Inch Diameter, White
Item #: 1208236
CAT #: 2LEDTRIM-G2-DC-27K-90CRI-FL-WWH
UPC: 661209586049
Sign In or Register to view pricing and more.
Elite Lighting

2IN ROUND LED FIXTURE WCHANGEABLE REFLECTOR

2IN ROUND LED FIXTURE WCHANGEABLE REFLECTOR
Item #: 1558914
CAT #: RL271-600L-DIMTR-120-30K-90-SHZ-WH
UPC: 848070085349
Sign In or Register to view pricing and more.
Nora Lighting

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600

M2 2IN ROUND LED ADJUSTABLE GIMBAL DOWNLIGHT 600 LUMENS 8W 3000K 90 CRI MATTE POWDER WHITE
Item #: 1894700
CAT #: NM2-2RG6030MPW
UPC: 732180012459
Sign In or Register to view pricing and more.
Lotus LED

GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92

GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92
Item #: 1212718
CAT #: LL2G-30K-WH
UPC:
Sign In or Register to view pricing and more.
Lightolier

LED Downlight, 1.75" Round, 14 Watt, 900 Lumen, 3000K, 120V

LED Downlight, 1.75 Inch Round, 14 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt
Item #: 1378665
CAT #: C2L09DL930RE1
UPC: 190096017164
Sign In or Register to view pricing and more.
Kichler

2IN MINI RECESSED DOWNLIGHT 30

2IN MINI RECESSED DOWNLIGHT 30
Item #: 1848711
CAT #: DLMN02R3090WHT
UPC: 783927805131
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

Round LED Module, 2", Selectable, White

Round LED Module, 2 Inch, 120-277V, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Item #: 1998083
CAT #: LCR2089FSE010MW
UPC: 080083889969
Sign In or Register to view pricing and more.
Juno Lighting

IC Housing and Downlight, LED, 2-1/4", Black

IC Housing and Downlight, LED, 2-1/4", Black, 5 Watt, 12 Volt, 2700K
Item #: 463068
CAT #: MD1L27K-FL-BK
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

WAC HR-LED231R-W-WT LEDME 2IN

WAC HR-LED231R-W-WT LEDME 2IN MINIATURE RECESSED, OPEN REFLECTOR - ROUND TRIM
Item #: 286863
CAT #: HR-LED231R-W-WT
UPC: 790576187600
Sign In or Register to view pricing and more.
Juno Lighting

DOWNLIGHT; FLOOD

JUN MD1L27K-FL-WH DOWNLIGHT; FLOOD
Item #: 471866
CAT #: MD1L27K-FL-WH
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found