IC Housing, LED, 11 Watt, 900 Lumen, 3000K, 120-277V

Item #: 1416336
Cat #: IC1LED-G4-09LM-30K-90CRI-MVOLT-ZT10
UPC: 191848473924
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable

Overview

IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable
Also known as: 191848473924, IC1LED-G4-09LM-30K-90CRI-MVOLT-ZT10

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277, 240, 208
Wattage: 11
Lumens: 900
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 11
Diameter: 4 in
Dimmable: Yes
Volts AC: 120, 277, 240, 208
Lumens: 900
Light Technology: LED

Customer Reviews

No reviews for this product
(0)