Indoor Lighting - LED Recessed
2,231 Found
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Sign In or Register to view pricing and more.
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Sign In or Register to view pricing and more.
Juno Lighting
6" LED Ultra-Thin Switchable Downlight
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Sign In or Register to view pricing and more.
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Sign In or Register to view pricing and more.
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
Item #: 2029066
CAT #: LEDRT561AS1300ST9SC3SM
UPC: 046135657368
Sign In or Register to view pricing and more.
Elite Lighting
LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White
Item #: 1450267
CAT #: RL475-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070093795
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light
Item #: 1337235
CAT #: WF6-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253946
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Sign In or Register to view pricing and more.
Juno Lighting
4" LED Ultra-Thin Switchable Downlight
Item #: 1764196
CAT #: WF4-SWW5-90CRI-MW-M6
UPC: 194994243465
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Sign In or Register to view pricing and more.
Lithonia Lighting
New Construction Pan, 8" LED Downlight
Item #: 1343057
CAT #: WF8643-PAN-U
UPC: 191848296028
Sign In or Register to view pricing and more.
SYLVANIA
LED Gimbal, 10 Watt, 900 Lumen, Selectable CCT, 120V
Item #: 1709861
CAT #: LED/RT56G/900/SC3
UPC: 046135651212
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
Item #: 1450105
CAT #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093979
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Sign In or Register to view pricing and more.
Topaz
4" CCT Selectable, LED Slim Fit Recessed Downlight, 9W
Item #: 1642024
CAT #: RDL/4RND/9/5CTS
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
LED Retrofit Module, Universal 5 Inch/6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Juno Lighting
6" LED Ultra-Thin Switchable Downlight
6 Inch LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 644 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Rough In Plate For 4 Inch Round Slim LED Fixture, 26 Inch x 6-1/8 inch
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Category:
Recessed LED Lighting Accessories
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
LED Downlight, 4", Selectable Watt:7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65736* *Sylvania Part # 65736*
Item #: 2029066
CAT #: LEDRT561AS1300ST9SC3SM
UPC: 046135657368
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White
LED Retrofit Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120V, Easy Color SeleCCTor: 27K/30K/35K/40K/50K, White, Dimmable, White
Item #: 1450267
CAT #: RL475-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070093795
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light
LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers
Item #: 1337235
CAT #: WF6-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253946
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
LED Retrofit Module, 6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 1100 Lumen, 120 Volt, White Trim
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Juno Lighting
4" LED Ultra-Thin Switchable Downlight
4" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 670 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1764196
CAT #: WF4-SWW5-90CRI-MW-M6
UPC: 194994243465
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smoot Trim, UL Wet Location Rated, IC and Airtight Rated
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Lithonia Lighting
New Construction Pan, 8" LED Downlight
New Construction Pan for 8" LED Downlight, WF8643 Pan Will Work On The 3" WF3, The 4" WF4, The 6" WF6 And The 8" WF8 LED Wafer Light Fixtures
Item #: 1343057
CAT #: WF8643-PAN-U
UPC: 191848296028
Category:
Recessed LED Lighting Accessories
Sign In or Register to view pricing and more.
SYLVANIA
LED Gimbal, 10 Watt, 900 Lumen, Selectable CCT, 120V
LED Gimbal Downlight, 5-6 Inch, 10 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65121*
Item #: 1709861
CAT #: LED/RT56G/900/SC3
UPC: 046135651212
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
Item #: 1450105
CAT #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093979
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120 Volt, White, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Topaz
4" CCT Selectable, LED Slim Fit Recessed Downlight, 9W
4" CCT Selectable, LED Slim Fit Recessed Downlight, 9 Watt, 550 Lumens, Selectable Color Temperature: 27/30/35/40/50K
Item #: 1642024
CAT #: RDL/4RND/9/5CTS
UPC:
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.