LED Flush Mount Drum Fixture, 14", 27W, 2400L, 3000K, 120V

Item #: 1113190
Cat #: CAF142400L30D1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Carlisle LED Flush Mount Drum Fixture, 14 Inch Diameter, 27 Watt, 2400 Lumen, 3000K, 90 CRI, 120 Volt, Satin Nickel Frame, Smooth White Acrylic Diffuser

Overview

Carlisle LED Flush Mount Drum Fixture, 14 Inch Diameter, 27 Watt, 2400 Lumen, 3000K, 90 CRI, 120 Volt, Satin Nickel Frame, Smooth White Acrylic Diffuser
Also known as: CAF142400L30D1

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush, Surface
Color: Satin Nickel
Volts AC: 120
Wattage: 27
Diameter: 14 in
Lumens: 2400
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Satin Nickel
Wattage: 27
Lumens: 2400
Mounting: Flush, Surface
Volts AC: 120
Diameter: 14 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)