11IN DRUM 1400 LUMENS 35K W/OCC

Item #: 1563313
Cat #: RP-DRU-11N-14L-35K-WC-G2-OC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
11IN DRUM 1400 LUMENS 35K W/OCC

Overview

11IN DRUM 1400 LUMENS 35K W/OCC
Also known as: RP-DRU-11N-14L-35K-WC-G2-OC1

Specifications

Mounting: Flush, Surface
Wattage: 10
Volts AC: 120-277
Lumens: 1400
Diameter: 11 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Mounting: Flush, Surface
Volts AC: 120-277
Diameter: 11 in
Light Technology: LED
Wattage: 10
Lumens: 1400
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)